Magnetic Garment Hook, Black
Mfr # 2015M
Zoro # G4529953
product price: $37.55
/eaKey Features
Material
Steel
Finish
Powder Coated
Color
Black
Holds
Hangers and Garments
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2015M
Zoro #
G4529953
UPC #
034138201596
Country of Origin
China
Dimensions
Width (In.)
4 in
Depth (In.)
2 3/4 in
Height (In.)
6 in
Overall Width
4 in
Overall Height
6 in
Overall Depth
2 3/4 in
Details
Item
Garment Hook
Material
Steel
Finish
Powder Coated
Color
Black
Holds
Hangers and Garments
Assembly
Assembled
Includes
Plastic Hanger
For Use With
File Cabinets and Other Steel Surfaces
Product Type
Garment Hook
Number of Shelves
0
Number of Hooks
1
Number of Hangers
1
Hook Weight Capacity
55 lb
Description
Magnetic Garment Hook, Height (In.) 6, Depth (In.) 2-3/4, Width (In.) 4, Holds Hangers and Garments, Material Steel, Black Powder-Coated Finish, Color Black, Assembly Fully Assembled, For Use With File Cabinets and Other Steel Surfaces, Includes Hook and Black Plastic Hanger
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.