Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901M
Zoro #
G4542027
UPC #
034138901908
Country of Origin
China
Dimensions
Width
24"
Height
18"
Details
Board Material
Metal
Board Color
Black
Frame Color
Gray
Frame Material
Aluminum
Mounting/Mobility Type
Wall Mounted
Board Style
Magnetic Letter
Board Frame Material
Aluminum
Includes
Mounting Hardware and Magnetic Letters
Item
Bulletin Board
For Use
Offices, Schools, Events
Description
Bulletin Board, Board Material Metal, Board Color Black, Board Frame Material Aluminum, Width 24 in, Height 18 in, Frame Color Gray, For Use Offices, Schools, Events, Includes Mounting Hardware and Magnetic Letters, Board Style Magnetic Letter, Mounting/Mobility Type Wall Mounted
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.