Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Magnetic Letter Board 36"x 24" 903M

Magnetic Letter Board 36"x 24" (Discontinued)

  • Mfr # 903M
  • Zoro # G4548844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903M
Zoro #
G4548844
UPC #
034138903902
Country of Origin
China

Dimensions

Width
36"
Height
24"

Details

Board Material
Metal
Board Color
Black
Frame Color
Gray
Frame Material
Aluminum
Board Style
Magnetic Letter
Mounting/Mobility Type
Wall Mounted
Item
Bulletin Board
For Use
Offices, Schools, Events
Board Frame Material
Aluminum
Includes
Mounting Hardware and Magnetic Letters

Description

Bulletin Board, Board Material Metal, Board Color Black, Board Frame Material Aluminum, Width 36 in, Height 24 in, Frame Color Gray, For Use Offices, Schools, Events, Board Style Magnetic Letter, Mounting/Mobility Type Wall Mounted

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.