Magnetic Message Board, Double Glass
Mfr # 2964LM
Zoro # G1189721
product price: $954.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Height
36 in
Board Material
Magnetic/Metal
Board Color
Black
Frame Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2964LM
Zoro #
G1189721
UPC #
034138296448
Country of Origin
China
Dimensions
Width
48 in
Height
36 in
Details
Board Material
Magnetic/Metal
Board Color
Black
Frame Color
Gray
For Use
Indoors
Item
Double Glass Magnetic Message Board
Includes
Mounting Hardware
Board Frame Material
Aluminum
Number of Doors
2
Features
Magnetic, Hinged
Description
Double Glass Magnetic Message Board, Board Material Magnetic/Metal, Board Color Black, Board Frame Material Aluminum, Width 48 in, Height 36 in, Frame Color Gray, For Use Indoors, Includes Mounting Hardware
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.