Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Magnetic Tape, 1/2" x 7 ft Roll, Dark Brown QRTMT17

Magnetic Tape, 1/2" x 7 ft Roll, Dark Brown (Discontinued)

  • Mfr # QRTMT17
  • Zoro # G100447528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRTMT17
Zoro #
G100447528
UPC #
34138250129
Country of Origin
United States

Dimensions

Length
7 ft
Height
1/2"

Details

Weight
0.317 lbs
Color
Dark Brown

Description

Organize and customize magnetic planning boards. Cut tape to size, peel backing and adhere to paper, cardboard or plastic. Stick magnetic side to metal surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.