Zoro Homepage

Magnets, 29/64 in. W, Clear, PK6

  • Mfr # 85391

  • Zoro # G4292200


product price: $18.29
/pk 6, $3.05/ea

Key Features

Material
Neodymium
Height
29/64 in
Width
29/64 in
Color
Clear
For Use With
Glass Dry-Erase Boards and Other Magnetic Boards and Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85391
Zoro #
G4292200
UPC #
034138853917
Country of Origin
China

Dimensions

Height
29/64 in
Width
29/64 in
Overall Length
7/16 in

Details

Item
Magnetic Push Pins
Material
Neodymium
Color
Clear
For Use With
Glass Dry-Erase Boards and Other Magnetic Boards and Surfaces
Includes
6 Magnets
Head Type
Round
Product Type
Magnetic Push Pins

Description

Magnets,29/64 in. W,Clear,PK6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.