
Max Clean Dry-Erase Board Eraser, 5"x2"
Mfr # DFEB4
Zoro # G9137245
product price: $9.15
/eaSold in multiples of 12 for $109.80
Key Features
Material
Erasing surface: Felt and Foam
Width
2in
Length
5in
Color
Silver
For Use With
Dry Erase boards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFEB4
Zoro #
G9137245
UPC #
034138992517
Country of Origin
Viet Nam
Dimensions
Width
2in
Length
5in
Details
Item
Max Clean Eraser
Material
Erasing surface: Felt and Foam
Color
Silver
For Use With
Dry Erase boards
Description
Max Clean Dry-Erase Board Eraser, 5 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.