
Quartet, Classic Porcelain Magnetic Whiteboard, 96 X 48, Black Aluminum Frame
Mfr # 2548B
Zoro # G110771385
product price: $1,107.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Board Color
White
Mounting/Mobility Type
Z-bracket
Board Frame Material
Aluminum
Frame Color
Black
Standards
TAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2548B
Zoro #
G110771385
UPC #
34138200742
Country of Origin
United States
Dimensions
Board Height
48in (4 ft)
Board Width
96in (8 ft)
Details
Item
Dry Erase Board
Board Color
White
Mounting/Mobility Type
Z-bracket
Board Frame Material
Aluminum
Frame Color
Black
Standards
TAA
Features
Dent Resistant
Board Material
Porcelain
For Use
Public Space
Corner Shape
Rectangle
Use Frequency
Heavy Use
Orientation
Horizontal/Vertical
Description
DuraMax means durability. This porcelain board will not stain, ghost, scratch or dent and is ideal for a busy office with heavy use needs. Plus, the board surface is magnetic to double as a posting and display surface. Black Aluminum Frame. Board Type: Magnetic Dry Erase; Board Width: 96in; Board Height: 48in; Surface Material: DuraMax Porcelain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.