Zoro Homepage
This item is Discontinued.
Quartet Mfg. Quartet, Fusion Nano-Clean Magnetic Whiteboard, 48 X 36, Silver Frame NA4836F

Quartet, Fusion Nano-Clean Magnetic Whiteboard, 48 X 36, Silver Frame (Discontinued)

  • Mfr # NA4836F
  • Zoro # G610771366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA4836F
Zoro #
G610771366
UPC #
34138137420
Country of Origin
United States

Dimensions

Board Width
48in (4 ft)
Board Height
36in (3 ft)

Details

Item
Dry Erase Board
Board Color
White
Mounting/Mobility Type
Z-bracket
Board Frame Material
Aluminum
Frame Color
Silver
For Use
Public Space
Features
Smooth Surface
Use Frequency
Heavy Use
Orientation
Horizontal/Vertical

Description

Superior erasability is here with Fusion Nano-Clean whiteboards. Hydrophobic Nano-Clean coating seals the board surface, filling in every microscopic void, to prevent ink penetration and to eliminate the risk of staining or ghosting. Delivering top-notch performance in extremely heavy-use environments, the surface is also magnetic, providing equal functionality for both smooth writing and materials posting. Attractively designed, the board surface is recessed from the frame to deliver a fresh and clean aesthetic that's suitable for any office. Included Z-bracket hardware makes it easy to mount with either a horizontal or vertical orientation. Board Type: Magnetic Dry Erase; Board Width: 48in; Board Height: 36in; Board Depth: 0.75in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.