This item is Discontinued.

Quartet Mfg Quartet SM531B Classic Magnetic Dry Erase Whiteboard; 24 x 18 in. - Black Aluminum Frame SM531B

Quartet SM531B Classic Magnetic Dry Erase Whiteboard; 24 x 18 in. - Black Aluminum Frame (Discontinued)

  • Mfr # SM531B
  • Zoro # G903981588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM531B
Zoro #
G903981588
UPC #
-
Country of Origin
China

Description

Features
  • Magnetic whiteboard can be used as a writing and display platform.
  • Smooth and durable, the board is best for moderate use.
  • Aluminum frame is sturdy and stylish.
  • Mounting hardware and simple hanging instructions included.
  • Attached marker tray provides convenient storage for accessories.
  • One Quartet chisel-tip dry-erase marker included.
  • Board Type - Magnetic Dry Erase
  • Board Width - 24 in.
  • Board Height - 18 in.
  • Board Depth - 2 in.
  • Black Aluminum Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.