This item is Discontinued.

Quartet Mfg Quartet SM533 Classic Magnetic Dry Erase Whiteboard; 36 x 24 in. - Silver Aluminum Frame SM533

Quartet SM533 Classic Magnetic Dry Erase Whiteboard; 36 x 24 in. - Silver Aluminum Frame (Discontinued)

  • Mfr # SM533
  • Zoro # G103981616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM533
Zoro #
G103981616
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
36 in

Details

Item
Dry Erase Board
Board Color
White
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Mounting Hardware, Hanging Instructions, Dry Erase Marker
Features
Smooth Surface, Durable, Sturdy; Magnetic
Assembly
Assembled
Application
Office
Board Material
Painted Steel
Mounting Hardware Type
Z-bracket
Orientation
Horizontal/Vertical

Description

Features
  • Magnetic whiteboard can be used as a writing and display platform.
  • Smooth and durable, the board is best for moderate use.
  • Aluminum frame is sturdy and stylish.
  • Mounting hardware and simple hanging instructions included.
  • Attached marker tray provides convenient storage for accessories.
  • One Quartet chisel-tip dry-erase marker included.
  • Board Type - Magnetic Dry Erase
  • Board Width - 36 in.
  • Board Height - 24 in.
  • Board Depth - 2 in.
  • Silver Aluminum Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.