This item is Discontinued.

Quartet Mfg Quartet SM533B Classic Magnetic Dry Erase Whiteboard; 36 x 24 in. - Black Aluminum Frame SM533B

Quartet SM533B Classic Magnetic Dry Erase Whiteboard; 36 x 24 in. - Black Aluminum Frame (Discontinued)

  • Mfr # SM533B
  • Zoro # G603981505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM533B
Zoro #
G603981505
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
36 in
Board Height
24" (2 ft)
Board Width
36" (3 ft)

Details

Item
Dry Erase Board
Board Color
White
Mounting/Mobility Type
Z-bracket
Board Frame Material
Aluminum
Frame Color
Black
Includes
Mounting Hardware, Hanging Instructions, Dry Erase Marker
Application
Office
Board Material
Painted Steel
Assembly
Assembled
Features
Magnetic, Sturdy
For Use
Office
Color
White
Orientation
Horizontal/Vertical
Mounting Hardware Type
Z-bracket

Description

Features
  • Magnetic whiteboard can be used as a writing and display platform.
  • Smooth and durable, the board is best for moderate use.
  • Aluminum frame is sturdy and stylish.
  • Mounting hardware and simple hanging instructions included.
  • Attached marker tray provides convenient storage for accessories.
  • One Quartet chisel-tip dry-erase marker included.
  • Board Type - Magnetic Dry Erase
  • Board Width - 36 in.
  • Board Height - 24 in.
  • Board Depth - 2 in.
  • Black Aluminum Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.