Zoro Homepage
This item is Discontinued.
Quartet Oval Office Fabric Bulletin Board, 48 x 36, Gray 7684G

Oval Office Fabric Bulletin Board, 48 x 36, Gray (Discontinued)

  • Mfr # 7684G
  • Zoro # G502684330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7684G
Zoro #
G502684330
UPC #
34138768433
Country of Origin
China

Dimensions

Width
48"
Height
36"
Depth
1.2"
Board Height
36"
Board Width
48"

Details

Board Type
Fabric Bulletin
Board Material
Fabric
Board Color
Gray
Mounting Type
Keyhole
Includes Mounting Hardware
Keyhole
Item
Boards
Includes
Mounting Kit
Material
Fabric
Color
Gray
Weight
19 lbs
Mounting Details
Keyhole Wall-Mount System (Included)
Board Surface Type(s)
Bulletin

Description

Highly durable frameless bulletin board backed by high-density fiberboard features an edge-to-edge posting surface for securing documents with push pins. Delivers quality performance when communication and collaboration is needed in frequent-use office environments. Moisture-resistant, sealed design extends board life by preventing warping. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Simple mounting system allows for vertical or horizontal installation. Fresh, stylish fabric maximizes impact of displays and coordinates with contemporary décor.


  • Durable frameless bulletin board, backed by high-density fiberboard, provides an edge-to-edge posting surface where documents may be secured firmly.
  • Frequent use ? delivers quality performance in normal office environments.
  • Mounts easily, horizontally or vertically.
  • Dynamic colored fabric fits into any contemporary office décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.