Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Pedestal Display Sign, 52 In H 3655

Pedestal Display Sign, 52 In H (Discontinued)

  • Mfr # 3655
  • Zoro # G4328913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3655
Zoro #
G4328913
UPC #
034138013519
Country of Origin
China

Dimensions

Overall Height
52"
Size
14" W x 11"H

Details

Item
Double-Sided Display Sign
Color
Black
ADA Compliance
No
Includes
(12) 14" x 11" Preprinted Messages: Meeting in Progress, Welcome Please Register, Authorized Personnel Only, Please Watch Your Step, Caution Wet Floor, Smoking In Designated Areas Only, Smoking Permitted In This Area Only, No Smoking, Please Order Here, Please Wait To Be Seated, Please Seat Yourself, Section Closed
Material
Plastic/Metal
Mounting Style
Pedestal

Description

Double-Sided Display Sign, Mounting Style Pedestal, Size 14 In. W x 11 In.H, Overall Height 52 In., Material Plastic/Metal, Color Black, Includes (12) 14 In. x 11 In. Preprinted Messages: Meeting in Progress, Welcome Please Register, Authorized Personnel Only, Please Watch Your Step, Caution Wet Floor, Smoking In Designated Areas Only, Smoking Permitted In This Area Only, No Smoking, Please Order Here, Please Wait To Be Seated, Please Seat Yourself, Section Closed, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.