Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Porcelain Black Chalkboard w/Aluminum Frame, 72" x 48", Silver PCA406B

Porcelain Black Chalkboard w/Aluminum Frame, 72" x 48", Silver (Discontinued)

  • Mfr # PCA406B
  • Zoro # G4078792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA406B
Zoro #
G4078792
UPC #
34138540657
Country of Origin
United States

Dimensions

Height
48"
Width
72"
Board Width
72"

Details

Item
Boards
Board Color
Black
Dry Erase Surface Type
Magnetic Chalk
Mounting/Mobility Type
SureLock
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Full-Length Accessory Tray/Rail; Mounting Kit
Board Style
Magnetic Chalk
Board Material
Porcelain-Steel
Material
Aluminum
Color
Black
Features
Anodized Aluminum Frame—Heavy-gauge wrap-around crimp construction.
Weight
48 lbs
Mounting Details
Surelock Mounting Hardware (Included)

Description

Quartet® Porcelain Black Chalkboard w/Aluminum Frame, 72" x 48", Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.