Zoro Homepage

Portable Hardwood Easel

  • Mfr # 41E

  • Zoro # G4328642


product price: $50.99
/ea

Key Features

Includes
Display Ledge, Safety Chain
Mounting/Mobility Type
Easel Mounted
Dry Erase Product Grouping
Easel
Frame Material
Wood
Overall Height
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41E
Zoro #
G4328642
UPC #
034138410004
Country of Origin
China

Dimensions

Overall Height
64 in
Adjustable Height Range
Not Adjustable
Overall Width
36 in
Adjustable Height
Not Adjustable

Details

Item
Easel
Includes
Display Ledge, Safety Chain
Mounting/Mobility Type
Easel Mounted
Dry Erase Product Grouping
Easel
Frame Material
Wood
Frame Color
Oak
Includes Frame
Frame Included

Description

Easel, Mounting/Mobility Type Easel Mounted, Adjustable Height Range Not Adjustable, Overall Height 64 in, Overall Width 36 in, Includes Display Ledge, Safety Chain, Frame Material Wood, Frame Color Oak, Easel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.