Zoro Homepage

Portable Telescoping Display Easel, Black

  • Mfr # 51E

  • Zoro # G4528921


product price: $69.69
/ea

Key Features

Includes
Adjustable Display Holders
Adjustable Height Range
38 in to 66 in
Overall Width
48 in
Frame Color
Black
Overall Height
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51E
Zoro #
G4528921
UPC #
034138510001
Country of Origin
China

Dimensions

Adjustable Height Range
38 in to 66 in
Overall Width
48 in
Overall Height
66 in
Adjustable Height
Adjustable
Adjustable Height - Minimum
38 in
Adjustable Height - Maximum
66 in

Details

Item
Easel
Includes
Adjustable Display Holders
Frame Color
Black
Mounting/Mobility Type
Easel Mounted
Frame Material
Aluminum
Dry Erase Product Grouping
Easel
Includes Frame
Frame Included

Description

Easel, Mounting/Mobility Type Easel Mounted, Adjustable Height Range 38 in to 66 in, Overall Height 66 in, Overall Width 48 in, Includes Adjustable Display Holders, Frame Material Aluminum, Frame Color Black, Easel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.