Portable Tripod Projection Screen
Mfr # 570S
Zoro # G4593337
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Screen Size
70 x 70 in
Mounting Method
Tripod
Frame Material
Steel
Overall Width
80 1/2 in
Screen Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
570S
Zoro #
G4593337
UPC #
034138570807
Country of Origin
China
Dimensions
Screen Size
70 x 70 in
Overall Width
80 1/2 in
Screen Height
70 in
Screen Width
70 in
Details
Item
Portable Tripod Projection Screen
Mounting Method
Tripod
Frame Material
Steel
Screen Color
White
Screen Material
Matte Vinyl
Product Type
Portable Projection Screen
Screen Fabric
Matte White
Mounting
Surface Mount
Aspect Ratio
1:1
Screen Folding Mechanism
Manual
Color
White
Description
Portable Projection Screen, Screen Size 70 x 70 in, Mounting Method Tripod, Screen Color White, Screen Material Matte Vinyl, Frame Material Steel, Overall Width 80 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.