
Prestige 2 Magnetic Total Erase Whiteboard, 72 x 48, Aluminum Frame (Discontinued)
- Mfr # TEM547A
- Zoro # G602683349
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEM547A
Zoro #
G602683349
UPC #
34138200582
Country of Origin
United States
Dimensions
Height
48"
Width
72"
Details
Mounting/Mobility Type
Pass-Through
Color
White
Material
Plastic/Aluminum
Board Style
Magnetic Dry Erase
Weight
39.15 lbs
Description
Prestige 2 Connects Total EraseĀ® board is best for moderate use and offers superior performance. Able to resist ghosting and staining, the surface of this whiteboard is also magnetic so that it can double as a magnetic bulletin board. Hang the board horizontally on any wall using the included pass-through mounting hardware. Occasional cleaning of board surface is recommended to retain top-notch erasability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.