Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Prestige 2 Magnetic Total Erase Whiteboard, 72 x 48, Black Frame TEM547B

Prestige 2 Magnetic Total Erase Whiteboard, 72 x 48, Black Frame (Discontinued)

  • Mfr # TEM547B
  • Zoro # G406434703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEM547B
Zoro #
G406434703
UPC #
34138200667
Country of Origin
United States

Dimensions

Height
48"
Board Width
72"

Details

Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase
Board Frame Material
Aluminum; Plastic
Frame Color
Black
Board Material
Magnetic Total EraseĀ®
Includes
Accessory Tray; (1) Dry-Erase Marker; Mounting Hardware
Mounting Details
Pass-Through Mounting Hardware (Included)

Description

Prestige 2 Connects Total Erase board is best for moderate use and offers superior performance. Able to resist ghosting and staining, the surface of this whiteboard is also magnetic so that it can double as a magnetic bulletin board. Hang the board horizontally on any wall using the included pass-through mounting hardware. Occasional cleaning of board surface is recommended to retain top-notch erasability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.