
Boards, Magnetic Dry Erase, Aluminum; Plastic Frame, White (Discontinued)
- Mfr # TEM548B
- Zoro # G402683334
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEM548B
Zoro #
G402683334
UPC #
34138200674
Country of Origin
United States
Dimensions
Height
48"
Width
96"
Board Width
96"
Details
Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase
Mounting/Mobility Type
Pass-Through
Board Frame Material
Aluminum; Plastic
Frame Color
Black
Includes
Accessory Tray; (1) Dry-Erase Marker; Mounting Hardware
Board Style
Magnetic Dry Erase
Color
White
Material
Plastic/Aluminum
Board Material
Magnetic Total EraseĀ®
Weight
51.55 lbs
Mounting Details
Pass-Through Wall-Mount Hardware (Included)
Surface Material
Total Erase Magnetic Laminate
Surface Use Rating
Moderate Use
Magnetic Board Surface
Yes
Board Surface Type(s)
Dry Erase
Description
Prestige 2 Connects Total Erase board is best for moderate use and offers superior performance. Able to resist ghosting and staining, the surface of this whiteboard is also magnetic so that it can double as a magnetic bulletin board. Hang the board horizontally on any wall using the included pass-through mounting hardware. Occasional cleaning of board surface is recommended to retain top-notch erasability.
- Total Erase magnetic whiteboard has a durable surface that resists ghosting and staining.
- Best suited to moderate use environments with regular traffic.
- Erases cleanly and will remain pristine with only occasional maintenance.
- Magnetic feature allows whiteboard to double as a magnetic bulletin board.
- Whiteboard surface is printed with a light grid pattern, only visible up close, to help keep writing aligned.
- Pass-through mounting makes it incredibly easy to accurately hang board.
- Includes one Quartet chisel-tip dry-erase marker.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.