
Boards, Dry Erase, Aluminum; Plastic Frame, White (Discontinued)
- Mfr # TE544AP2
- Zoro # G902683322
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE544AP2
Zoro #
G902683322
UPC #
34138201640
Country of Origin
United States
Dimensions
Height
36"
Width
48"
Board Width
48"
Details
Item
Boards
Board Color
White
Dry Erase Surface Type
Dry Erase
Mounting/Mobility Type
Pass-Through
Board Frame Material
Aluminum; Plastic
Frame Color
Silver
Includes
(1) Quartet® Dry-Erase Marker; Mounting Kit
Material
Plastic/Aluminum
Color
White
Board Material
Total Erase®
Board Style
Dry Erase
Weight
18.55 lbs
Mounting Details
Pass-Through Wall-Mount Hardware (Included)
Surface Material
Total Erase Laminate
Surface Use Rating
Moderate Use
Description
Prestige 2 Total Erase board is best for moderate use and offers superior performance. Able to resist ghosting and staining, this whiteboard is especially durable. Hang the board horizontally on any wall using the included pass-through mounting hardware. ConnectsTM accessories, sold separately, are also compatible with the Prestige 2 board to increase ease-of-use and offer additional functionality. Occasional cleaning of board surface is recommended to retain top-notch erasability. Marker tray and Quartet marker included.
- Total Erase whiteboard has a durable surface that resists ghosting and staining.
- Best suited for moderate use in spaces with regular traffic.
- Erases cleanly and will remain pristine with only occasional maintenance.
- Whiteboard surface is printed with a light grid pattern to keep writing aligned.
- Prestige 2 ConnectsTM frame sides and marker tray are specially designed to securely hold all Prestige 2 ConnectsTM accessories.
- Pass-through mounting makes it incredibly easy to accurately hang board.
- Half-size marker tray and one Quartet dry-erase marker included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.