Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Prestige 2 Total Erase Whiteboard, 72 x 48, Aluminum Frame TE547AP2

Prestige 2 Total Erase Whiteboard, 72 x 48, Aluminum Frame (Discontinued)

  • Mfr # TE547AP2
  • Zoro # G502683340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE547AP2
Zoro #
G502683340
UPC #
34138201671
Country of Origin
United States

Dimensions

Width
72"
Height
48"
Board Width
72"

Details

Item
Boards
Board Color
White
Dry Erase Surface Type
Dry Erase
Mounting/Mobility Type
Pass-Through
Board Frame Material
Aluminum; Plastic
Frame Color
Silver
Board Style
Dry Erase
Includes
(1) Quartet® Dry-Erase Marker; Mounting Kit
Board Material
Total Erase®
Color
White
Material
Plastic/Aluminum
Weight
36.55 lbs
Mounting Details
Pass-Through Mounting Hardware (Included)

Description

Prestige® 2 Total Erase® board is best for moderate use and offers superior performance. Able to resist ghosting and staining, this whiteboard is especially durable. Hang the board horizontally on any wall using the included pass-through mounting hardware. Connects accessories, sold separately, are also compatible with the Prestige 2 board to increase ease-of-use and offer additional functionality. Occasional cleaning of board surface is recommended to retain top-notch erasability. Marker tray and Quartet marker included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.