
Prestige Bulletin Board, Brown Graphite-Blend Surface, 72 x 48, Cherry Frame (Discontinued)
- Mfr # B247LC
- Zoro # G802684252
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B247LC
Zoro #
G802684252
UPC #
34138224731
Country of Origin
United States
Dimensions
Width
72"
Height
48"
Depth
2.75"
Board Width
72"
Board Height
48"
Details
Board Type
Colored Cork Bulletin
Board Material
Graphite-Blend Cork
Board Color
Brown
Frame Color
Light Cherry
Mounting Type
Easy-Mount® System (Included)
Frame Material
Fiberboard; Plastic
Includes Mounting Hardware
Easy-Mount System
Color
Brown
For Use
High-Profile, Frequent Use Offices and Conference Rooms
Item
Boards
Includes
Mounting Kit
Material
Fiberboard/Plastic
Weight
32 lbs
Description
Highly durable colored cork bulletin board backed by high-density fiberboard secures documents with push pins. Delivers quality performance when communication and collaboration is needed in high-profile, frequent-use work environments, personal offices and conference rooms. Self-healing surface eliminates unsightly pin holes. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Fasten photos or important documents without holes using included Quartet® Quick Clips. Patented Easy Mount hanging system secures board to wall in multiple places, guaranteeing easy and accurate installation. Modern frame blends seamlessly into contemporary interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.