
Prestige Bulletin Board, Brown Graphite-Blend Surface, 72x48, Aluminum (Discontinued)
- Mfr # B247G
- Zoro # G5170923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B247G
Zoro #
G5170923
UPC #
34138224779
Country of Origin
United States
Dimensions
Width
72"
Height
48"
Details
Board Type
Colored Cork Bulletin
Color
Brown
Material
Fiberboard/Plastic
Weight
32 lbs
Description
Quartet® Prestige Bulletin Board, Brown Graphite-Blend Surface, 72x48, Gry Aluminum Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.