
Prestige Bulletin Board, Diamond Mesh Fabric, 36 x 24, Gray/Mahogany Frame (Discontinued)
- Mfr # B443M
- Zoro # G902684268
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B443M
Zoro #
G902684268
UPC #
34138443132
Country of Origin
United States
Dimensions
Width
36"
Height
24"
Details
Board Type
Fabric Bulletin
Includes Mounting Hardware
Easy-Mount System
Material
Fiberboard/Plastic
Color
Gray
Weight
9.5 lbs
Description
Highly durable, densely woven diamond-mesh bulletin board backed by high-density fiberboard effortlessly secures documents with push pins. Delivers quality performance when communication and collaboration are needed in frequent-use offices and conference rooms. Self-healing surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. Ideal for high-profile, heavy-use executive offices and conference rooms. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Patented Easy Mount hanging system secures board to wall in multiple places, guaranteeing easy and accurate installation. Sleek, stylish frame complements a wide range of interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.