
Prestige Bulletin Board, Diamond Mesh Fabric, 48 x 36, Gray/Mahogany Frame (Discontinued)
- Mfr # B444M
- Zoro # G502684323
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B444M
Zoro #
G502684323
UPC #
34138444139
Country of Origin
United States
Dimensions
Width
48"
Height
36"
Board Height
36"
Board Width
48"
Details
Board Type
Fabric Bulletin
Board Material
Fabric
Board Color
Gray
Frame Color
Mahogany
Mounting Type
Easy-Mount® System (Included)
Frame Material
Fiberboard; Plastic
Includes Mounting Hardware
Easy-Mount System
Material
Fiberboard/Plastic
For Use
Frequent-Use Office; Conference Rooms
Item
Boards
Includes
Mounting Kit
Color
Gray
Weight
17 lbs
Description
Highly durable, densely woven diamond-mesh bulletin board backed by high-density fiberboard effortlessly secures documents with push pins. Delivers quality performance when communication and collaboration are needed in frequent-use offices and conference rooms. Self-healing surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. Ideal for high-profile, heavy-use executive offices and conference rooms. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Patented Easy Mount hanging system secures board to wall in multiple places, guaranteeing easy and accurate installation. Sleek, stylish frame complements a wide range of interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.