Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Quartet Prestige Euro-Style Embossed Foam Bulletin Board, 72 x 48, Black/Aluminum Frame B367T

Prestige Euro-Style Embossed Foam Bulletin Board, 72 x 48, Black/Aluminum Frame (Discontinued)

  • Mfr # B367T
  • Zoro # G402684270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B367T
Zoro #
G402684270
UPC #
34138367209
Country of Origin
United States

Dimensions

Width
72"
Height
48"
Depth
1.88"
Board Width
72"
Board Height
48"

Details

Board Type
Embossed Foam Bulletin
Board Material
Embossed Foam
Board Color
Black
Frame Color
Euro Titanium
Mounting Type
Easy-Mount® System (Included)
Frame Material
Aluminum
Includes Mounting Hardware
Easy-Mount System
Color
Black
Material
Aluminum
Item
Boards
Includes
Mounting Kit
Weight
32 lbs
Frame Color/Finish
Euro Titanium Finished
Board Surface Type(s)
Bulletin
Mounting Details
Easy-Mount Wall-Hanger System (Included)

Description

Highly durable embossed-foam bulletin board backed by high-density fiberboard secures documents with push pins. Delivers quality performance when communication and collaboration is needed in frequent-use office environments. Self-healing foam surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Simple pass-through hanging system secures board to wall through four corners, guaranteeing easy and accurate installation. EuroTM frame provides sleek styling and maximum durability.


  • Durable embossed-foam bulletin board backed by high-density fiberboard secures documents with push pins.
  • For frequent use-delivers quality performance in normal office environments.
  • Self-healing foam surface eliminates unsightly pin holes, and high-density backing ensures documents stay securely posted.
  • Simple pass-through hanging system secures board to wall through four corners for installation.
  • EuroTM frame provides sleek styling and maximum durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.