Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Prestige Plus Magnetic Fabric Bulletin Board, 36 x 24, Mahogany Frame MB543M

Prestige Plus Magnetic Fabric Bulletin Board, 36 x 24, Mahogany Frame (Discontinued)

  • Mfr # MB543M
  • Zoro # G502683326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB543M
Zoro #
G502683326
UPC #
34138038390
Country of Origin
United States

Dimensions

Width
36"
Height
24"
Depth
2"
Board Height
24"
Board Width
36"

Details

Board Type
Magnetic Fabric Bulletin
Board Material
Fabric; Steel
Board Color
Gray
Frame Color
Mahogany
Mounting Type
Easy-Mount® System (Included)
Frame Material
Fiberboard; Plastic
Includes Mounting Hardware
Easy-Mount System
Color
Gray
Item
Boards
Material
Fiberboard/Plastic
Includes
Quartet® Quick Clips; Magnets; Mounting Kit
Weight
10 lbs

Description

Ultra-durable, densely woven fabric magnetic bulletin board backed by high-density fiberboard allows you to secure documents with push pins or magnets. Delivers superior performance when communication and collaboration is needed in high-profile, heavy-use offices and conference rooms. Self-healing surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Fasten photos or important documents without holes using included Quartet® Quick Clips and Magnets. Patented Easy Mount hanging system secures board to wall in multiple places, guaranteeing easy and accurate installation. Sleek polished-aluminum frame complements a wide range of interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.