
Prestige Plus Magnetic Fabric Bulletin Board, 48 x 36, Mahogany Frame (Discontinued)
- Mfr # MB544M
- Zoro # G002683338
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB544M
Zoro #
G002683338
UPC #
34138038406
Country of Origin
United States
Dimensions
Width
48"
Height
36"
Depth
1.5"
Board Height
36"
Board Width
48"
Details
Board Type
Magnetic Fabric Bulletin
Board Material
Fabric; Steel
Board Color
Gray
Frame Color
Mahogany
Mounting Type
Easy-Mount® System (Included)
Frame Material
Fiberboard; Plastic
Includes Mounting Hardware
Easy-Mount System
Item
Boards
Color
Gray
Includes
Quartet® Quick Clips; Magnets; Mounting Kit
Material
Fiberboard/Plastic
Weight
18 lbs
Description
Ultra-durable, densely woven fabric magnetic bulletin board backed by high-density fiberboard allows you to secure documents with push pins or magnets. Delivers superior performance when communication and collaboration is needed in high-profile, heavy-use offices and conference rooms. Self-healing surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Fasten photos or important documents without holes using included Quartet® Quick Clips and Magnets. Patented Easy Mount hanging system secures board to wall in multiple places, guaranteeing easy and accurate installation. Sleek polished-aluminum frame complements a wide range of interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.