
Prestige Plus Magnetic Fabric Bulletin Board, 72 x 48, Mahogany Frame (Discontinued)
- Mfr # MB547M
- Zoro # G202684326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB547M
Zoro #
G202684326
UPC #
34138038413
Country of Origin
United States
Dimensions
Width
72"
Height
48"
Depth
2.75"
Board Width
72"
Board Height
48"
Details
Board Type
Magnetic Bulletin
Board Material
Fabric; Steel
Board Color
Gray
Frame Color
Mahogany
Mounting Type
Easy-Mount® System (Included)
Frame Material
Fiberboard; Plastic
Includes Mounting Hardware
Easy-Mount System
Item
Boards
Color
Gray
Material
Fiberboard/Plastic
Includes
Quartet® Quick Clips; Magnets; Mounting Kit
Weight
36 lbs
Description
Ultra-durable, densely woven fabric magnetic bulletin board backed by high-density fiberboard allows you to secure documents with push pins or magnets. Delivers superior performance when communication and collaboration is needed in high-profile, heavy-use offices and conference rooms. Self-healing surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Fasten photos or important documents without holes using included Quartet® Quick Clips and Magnets. Patented Easy Mount hanging system secures board to wall in multiple places, guaranteeing easy and accurate installation. Sleek polished-aluminum frame complements a wide range of interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.