Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMM1
Zoro #
G2016856
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
23 19/32 in
Width
24 in
Height
47 7/32 in
Details
Item
Projector Cart
Type
Single Arm
Material
Metal
Number of Shelves
1
Color
Silver
Caster Type
(4) 3 in Swivel Casters (2 Locking)
Load Capacity
22 lb
Number of Adjustable Shelves
1
Description
Projector Cart, Material Metal, Number of Shelves 1, Caster Type (4) 3 in Swivel Casters (2 Locking), Color Silver, Number of Adjustable Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.