Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Quartet 56E Heavy-Duty Adjustable Telescoping Tripod Easel  38   to 66   High  Aluminum  Black 56E

Quartet 56E Heavy-Duty Adjustable Telescoping Tripod Easel 38 to 66 High Aluminum Black (Discontinued)

  • Mfr # 56E
  • Zoro # G803933472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56E
Zoro #
G803933472
UPC #
34138560020
Country of Origin
China

Description

Heavy-duty easel features adjustable tubular 1" aluminum legs that twist-lock into the desired height from tabletop to floor-standing position. Locking cross-braces and antiskid feet ensure stability and adjustable display holders slide into the proper position. Conveniently downsize for storage and transport. Attachable Quartet pad retainers are available for flipchart use.
  • Minimum Easel Height: 38".
  • Maximum Easel Height: 66 ".
  • Folded Size: 4-3/4" x 3-3/4" x 41-1/2".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.