Zoro Homepage
This item is Discontinued.
Quartet Quartet 67E Tripod-Style Easel  Dry-Erase  27 x 35  Framed 67E

Quartet 67E Tripod-Style Easel Dry-Erase 27 x 35 Framed (Discontinued)

  • Mfr # 67E
  • Zoro # G203695925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67E
Zoro #
G203695925
UPC #
34138028551
Country of Origin
China

Description

Classic tripod-style updated and upgraded for modern offices. The magnetic dry-erase writing surface with adjustable flipchart pad retainer allows for multiple uses to fit any communication need.
  • Handy full-length accessory tray.
  • Legs lock into place and fold for storage.
  • Size: 27" x 35".
  • Global Product Type: Boards.
  • Board Type: Dry Erase.
  • Adjusts from 42" to 72" high.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.