Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Quartet LP50 Conference Cabinet Flipchart Pad  Plain  21x33-7/10  WE  50-Sheet  4/ctn LP50

Quartet LP50 Conference Cabinet Flipchart Pad Plain 21x33-7/10 WE 50-Sheet 4/ctn (Discontinued)

  • Mfr # LP50
  • Zoro # G203895295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP50
Zoro #
G203895295
UPC #
34138002285
Country of Origin
China

Description

This conference cabinet flipchart pad features 50 two-hole drilled sheets. Fits 48" wide conference cabinets.
  • Pad Type: Easel.
  • Sheet Size: 21" x 33-3/4".
  • Ruling: Unruled.
  • Number of Sheets per Pad: 50.
  • Color: White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.