Zoro Homepage
This item is Discontinued.
Quartet Quartet Prestige 2 Total Erase Project Planner PP43P2

Quartet Prestige 2 Total Erase Project Planner (Discontinued)

  • Mfr # PP43P2
  • Zoro # G304001403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP43P2
Zoro #
G304001403
UPC #
34138201428
Country of Origin
United States

Description

Planning and organizing for a busy office or business with many customers can be stressful. This calendar board allows you to display the schedule all in one place and make changes on the fly with ease. The coated Total Erase&reg
surface is extremely durable and will not ghost or stain. Chart styling with headers provides simple segmentation of data. Calendar board is compatible with Prestige&reg
2 Connects&trade
accessories. EasyMount&trade
hardware for fast, accurate wall hanging. Board Type: Magnetic Dry Erase Calendar
Board Width: 48"
Board Height: 36"
Surface Material: Painted Steel.
Unit of Measure : Each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.