Zoro Homepage

RACK, GARMENT, 48"-1 SHLF, BK

  • Mfr # QRT20314

  • Zoro # G602173161


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Height
61.5"
Width
48"
Color
Black
Features
Freestanding; Leveler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRT20314
Zoro #
G602173161
UPC #
34138203149
Country of Origin
China

Dimensions

Height
61.5"
Width
48"

Details

Color
Black
Features
Freestanding; Leveler

Description

Contemporary, radius-designed garment rack moves where you need welcome guests and store their coats and accessories. It is made of textured steel with powder-coat finish. Two rails allow additional hanging space and access from two sides. Custom-molded hanger rail is evenly indexed to accommodate four to eight hangers per foot. Freestanding garment rack is 61-1/2" high, including levelers. Hangers are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.