Zoro Homepage
This item is Discontinued.
Quartet Replacement Lens, 11 in. H, 17 in. W 72985

Replacement Lens, 11 in. H, 17 in. W (Discontinued)

  • Mfr # 72985
  • Zoro # G4419199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72985
Zoro #
G4419199
UPC #
034138729854
Country of Origin
China

Dimensions

Dry Erase Height
11 in
Dry Erase Width
17 in

Details

Item
Replacement Lens
Dry Erase Surface Type
Glass
Dry Erase Surface Finish
Gloss
Board Frame Material
No Frame
Number of Months
0
Number of Days
0
Board Color
Clear
Columns Across
2
Number of Rows
2
Board Properties
Non-Magnetic
Dry Erase Product Grouping
Dry Erase Replacement Lens
Mounting/Mobility Type
Self-Sticking
Frame Color
No Frame
Includes
Replacement Lens for InView(TM) Custom Board, 1 ft x 1 1/2 ft (Mfr. No 72984)

Description

Dry Erase Replacement Lens, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Glass, Dry Erase Height 11 in, Dry Erase Width 17 in, Dry Erase Surface Finish Gloss, Includes Replacement Lens for InView(TM) Custom Board, 1 ft x 1 1/2 ft (Mfr. No 72984), Board Frame Material No Frame, Number of Months 0, Columns Across 2, Number of Rows 2, Board Color Clear, Frame Color No Frame, Replacement Lens

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.