Zoro Homepage

Reversible Total Erase Mobile Easel

  • Mfr # 300TE

  • Zoro # G3233496


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Color
Neutral Finish Frame
Material
Total Erase surface
Includes
accessory tray and 1 Quartet dry-erase marker
Features
Vertical Orientation
Overall Height
72in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300TE
Zoro #
G3233496
UPC #
034138594629
Country of Origin
China

Dimensions

Overall Height
72in

Details

Item
Reversible Total Erase Mobile Easel
Color
Neutral Finish Frame
Material
Total Erase surface
Includes
accessory tray and 1 Quartet dry-erase marker
Features
Vertical Orientation
For Use
Moderate

Description

Reversible Total Erase(R) Mobile Easel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.