Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anywhere Repositionable Dry-Erase Surface, Laminate Film, 24" x 36", White

  • Mfr # R85532

  • Zoro # G7732230


product price: $39.29
/ea

Key Features

Width
24"
Height
36"
Surface
White
Board Type
Dry Erase
Basis Weight
0.79 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R85532
Zoro #
G7732230
UPC #
34138269107
Country of Origin
United States

Dimensions

Width
24"
Height
36"
Board Width
24"
Board Height
36"

Details

Item
Boards
Surface
White
Board Type
Dry Erase
Basis Weight
0.79 lbs
Mounting Details
Adhesive Backing
Surface Color
White

Description

Great for presentations on the road, impromptu brainstorming sessions and more, the Repositionable Dry-Erase Surface becomes a whiteboard wherever you need it. Convenient and versatile with self-adhesive backing. Create a temporary or long-lasting dry-erase surface in any space. Dry erase surface is repositional and can be cut to fit any space. Adhesive won’t leave behind sticky residue or damage surfaces. The dry-erase surface is the perfect solution for capturing your great ideas. Includes dry erase marker and cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.