
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R85543
Zoro #
G7732151
UPC #
34138269114
Country of Origin
United States
Dimensions
Width
36"
Height
48"
Details
Item
Boards
Surface
White
Basis Weight
1.4 lbs
Description
Great for presentations on the road, impromptu brainstorming sessions and more, the Repositionable Dry-Erase Surface becomes a whiteboard wherever you need it. Convenient and versatile with self-adhesive backing. Create a temporary or long-lasting dry-erase surface in any space. Dry erase surface is repositional and can be cut to fit any space. Adhesive won’t leave behind sticky residue or damage surfaces. The dry-erase surface is the perfect solution for capturing your great ideas. Includes dry erase marker and cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.