Zoro Homepage

Shelf Rack, Black, 36 In

  • Mfr # 20403

  • Zoro # G4536917


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Color
Black
Holds
18 Hangers and Accessories, Garments
Width (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20403
Zoro #
G4536917
UPC #
034138204030
Country of Origin
China

Dimensions

Width (In.)
36 in
Depth (In.)
14 1/2 in
Height (In.)
6 in
Overall Width
36 in
Overall Height
6 in
Overall Depth
14 1/2 in
Rod Width
34 in
Shelf Width
36 in
Shelf Depth
13 3/8 in

Details

Item
Wall-Mount Garment Rod
Material
Steel
Finish
Powder Coated
Color
Black
Holds
18 Hangers and Accessories, Garments
Assembly
Unassembled
Type
Wall Mount
Product Type
Wall-Mount Garment Rod
Number of Shelves
1
Rod Weight Capacity
66 lb
Number of Hangers
18

Description

Shelf Rack, Wall-Mounted, Height (In.) 6, Depth (In.) 14-1/2, Width (In.) 36, Holds Garments, 12 Hangers, and Accessories, Material Steel, Black Powder-Coated Finish, Color Black, Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.