Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCF2418
Zoro #
G0735786
UPC #
034138091050
Country of Origin
China
Dimensions
Size
18 in W x 24 in H
Overall Height
54 in
Details
Item
Sign Holder
Color
Silver
ADA Compliance
No
Mounting Style
Pedestal
Material
Aluminum
Includes
Frosted Plastic Overlay and Adjustable Levelers on Base
Description
Sign Holder, Mounting Style Pedestal, Size 18 in W x 24 in H, Overall Height 54 in, Material Aluminum, Color Silver, Includes Frosted Plastic Overlay and Adjustable Levelers on Base, ADA Compliance No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.