Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF1711
Zoro #
G2972234
UPC #
034138038574
Country of Origin
Multiple
Dimensions
Size
11 in W x 17 in H
Overall Height
17 in
Compatible Sheet Width
11 in
Compatible Sheet Height
17 in
Details
Item
Sign Holder
Color
Silver
ADA Compliance
No
Material
Aluminum
Includes
Corner Caps, Frosted Plastic Overlay, Mounting Hardware
Mounting Style
Wall Mount
Product Type
Sign Holder
Shape
Rectangle
Description
Sign Holder, Mounting Style Wall Mount, Size 11 in W x 17 in H, Overall Height 17 in, Material Aluminum, Color Silver, Includes Corner Caps, Frosted Plastic Overlay, Mounting Hardware, ADA Compliance No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.