Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF32
Zoro #
G0850114
UPC #
034138038598
Country of Origin
Viet Nam
Dimensions
Size
24 in W x 36 in H
Overall Height
36 in
Compatible Sheet Height
36 in
Compatible Sheet Width
24 in
Details
Item
Sign Holder
Color
Silver
ADA Compliance
No
Material
Aluminum
Mounting Style
Wall Mount
Includes
Corner Caps, Frosted Plastic Overlay, Mounting Hardware
Product Type
Sign Holder
Mounting Method
Screw
Description
Sign Holder, Mounting Style Wall Mount, Size 24 in W x 36 in H, Overall Height 36 in, Material Aluminum, Color Silver, Includes Corner Caps, Frosted Plastic Overlay, Mounting Hardware, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.