Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF8511
Zoro #
G3405464
UPC #
034138038567
Country of Origin
Multiple
Dimensions
Size
8-1/2 in W x 11 in H
Overall Height
12 in
Compatible Sheet Width
8 1/2 in
Compatible Sheet Height
11 in
Details
Item
Sign Holder
Color
Silver
Mounting Style
Wall Mount
Includes
Corner Caps, Frosted Plastic Overlay, Mounting Hardware
Material
Aluminum
ADA Compliance
No
Product Type
Sign Holder
Description
Sign Holder, Mounting Style Wall Mount, Size 8-1/2 in W x 11 in H, Overall Height 12 in, Material Aluminum, Color Silver, Includes Corner Caps, Frosted Plastic Overlay, Mounting Hardware, ADA Compliance No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.