Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Silhouette Total Erase Dry-Erase Board,  C5028

Silhouette Total Erase Dry-Erase Board, (Discontinued)

  • Mfr # C5028
  • Zoro # G7212482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5028
Zoro #
G7212482
UPC #
034138992012
Country of Origin
United States

Dimensions

Height
50 in
Width
28 in

Details

Item
Silhouette™ Total Erase® Dry-Erase Board
Board Color
Silver Aluminum Frame
Mounting/Mobility Type
Pass-through
Includes
accessory tray, 1 dry-erase marker
Material
Total Erase surface

Description

Silhouette Total Erase Dry-Erase Board,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.