
Silhouette Total Erase Whiteboard, 74 x 42, Charcoal Aluminum Frame (Discontinued)
- Mfr # C7442C
- Zoro # G203445759
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C7442C
Zoro #
G203445759
UPC #
34138992074
Country of Origin
United States
Dimensions
Depth
1"
Height
42"
Width
74"
Details
Mounting/Mobility Type
Pass-Through
Color
White
Material
Aluminum
Board Style
Dry Erase
Weight
31.3 lbs
Description
Superior erasability for exceptional ghost and stain resistance. Slim frame design appears to float on the wall for a modern, minimalist look. Widescreen format with 16:9 aspect ratio. Simple to install with pass-through mounting. Hang vertically or horizontally.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.