Zoro Homepage

Single-Pedestal Letter Board, 20" W, 16" H

  • Mfr # QRT7920M

  • Zoro # G701847260


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Width
20"
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRT7920M
Zoro #
G701847260
UPC #
34138792094
Country of Origin
Canada

Dimensions

Width
20"
Height
16"

Details

Item
Single-Pedestal Letter Board

Description

Standing magnetic letterboard features a chrome finish stand with weighted black base for stability. Adjusts from 45" to 62". Set up, update and change quickly and easily with magnetic letters (sold separately). Letterboard is single-sided.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.