Single Post Magnetic Hook, Black
- Mfr # QRT2015M
- Zoro # G307203835
product price:Â
$
59.15
/ea
Key Features
Hook Item
Single Post Magnetic Hook
Number of Hooks
1
Basic Hook Material
Steel
Color
Black
Mounting
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QRT2015M
- Zoro #
- G307203835
- UPC #
- 34138201596
- Country of Origin
- China
- Hook Item
- Single Post Magnetic Hook
- Number of Hooks
- 1
- Basic Hook Material
- Steel
- Color
- Black
- Mounting
- Surface
- Includes
- Magnetic Hook; 1 x Hanger
- Finish
- Powder Coated
- Application
- Coat; Jacket; Bag; Garment
- Type
- Hook
Description
Convenient and space conscious, the magnetic coat hook attaches to any surface with a steel based backing including file cabinets Hanger included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.